Shop ILC
See all product information
Create Account
Replacement for HALCO AR111FL50
Mfr # AR111FL50 HALCO
Zoro # G802926611
product price:Â
$
21.99
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
G53 SCREW/SLIP-ON TERMINALS
Bulb Shape
AR111
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR111FL50 HALCO
- Zoro #
- G802926611
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- G53 SCREW/SLIP-ON TERMINALS
- Bulb Shape
- AR111
- Bulb Color Temp.
- 3000
Description
Replacement for Halco Ar111fl50 replacement light bulb lamp 2 Pack