Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Halco Cdl8fr30/940/rtjb/led replacement light bulb lamp

  • Mfr # CDL8FR30/940/RTJB/LED HALCO

  • Zoro # G702884417


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
30
Color Temperature
4000
Wattage Equivalency
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDL8FR30/940/RTJB/LED HALCO
Zoro #
G702884417
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
30
Color Temperature
4000
Wattage Equivalency
30

Description

Replacement for Halco Cdl8fr30/940/rtjb/led replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.