Replacement for Halco Cfl15/27/r30/dim Coil-twist-spiral replacement light bulb lamp, 12PK

  • Mfr # CFL15/27/R30/DIM COIL-TWIST-SPIRAL HALCO

  • Zoro # G810143444


product price:  $603.99
/pk 12, $50.33/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Bulb Color Temp.
2700 K
Bulb Shape
R30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFL15/27/R30/DIM COIL-TWIST-SPIRAL HALCO
Zoro #
G810143444
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Bulb Color Temp.
2700 K
Bulb Shape
R30

Description

Replacement for Halco Cfl15/27/r30/dim Coil-twist-spiral replacement light bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.