Shop ILC
See all product information
Create Account
Replacement for Halco Cfl15/27/r30/dim replacement light bulb lamp, 12PK
Mfr # CFL15/27/R30/DIM HALCO
Zoro # G810143970
product price:Â
$
603.99
/pk of 12, $50.33/ea
Free Shipping & Returns
Key Features
Bulb Shape
R30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Bulb Color Temp.
2700 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL15/27/R30/DIM HALCO
- Zoro #
- G810143970
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- R30
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 15 W
- Bulb Color Temp.
- 2700 K
- Voltage
- 120 V
Description
Replacement for Halco Cfl15/27/r30/dim replacement light bulb lamp 12 Pack