Shop ILC
See all product information
Create Account
Replacement for Halco Cfl18/27/fs Coil-twist-spiral replacement light bulb lamp
Mfr # CFL18/27/FS COIL-TWIST-SPIRAL HALCO
Zoro # G802763421
product price:Â
$
29.15
/ea
Key Features
Voltage
120
Watts
18
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL18/27/FS COIL-TWIST-SPIRAL HALCO
- Zoro #
- G802763421
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 18
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
Description
Replacement for Halco Cfl18/27/fs Coil-twist-spiral replacement light bulb lamp