Shop ILC
See all product information
Create Account
Replacement for Halco F35t5/841/alto replacement light bulb lamp, 25PK
Mfr # F35T5/841/ALTO HALCO
Zoro # G210156341
product price:Â
$
394.99
/pk 25, $15.80/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
35 W
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F35T5/841/ALTO HALCO
- Zoro #
- G210156341
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 35 W
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
- Bulb Color Temp.
- 4100 K
Description
Replacement for Halco F35t5/841/alto replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.