Shop ILC
See all product information
Create Account
Replacement for Halco F39t5/835/ho/alto replacement light bulb lamp, 50PK
Mfr # F39T5/835/HO/ALTO HALCO
Zoro # G710189146
product price:Â
$
2,512.99
/pk 50, $50.26/ea
Free Shipping & Returns
Key Features
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
3500 K
Wattage Equivalency
39 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F39T5/835/HO/ALTO HALCO
- Zoro #
- G710189146
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T5
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Color Temp.
- 3500 K
- Wattage Equivalency
- 39 W
Description
Replacement for Halco F39t5/835/ho/alto replacement light bulb lamp 50 Pack