Zoro Homepage

Replacement for Halco F60cw/m replacement light bulb lamp, 30PK

  • Mfr # F60CW/M HALCO

  • Zoro # G810175650


product price: $1,127.99
/pk 30, $37.60/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
4200 K
Wattage Equivalency
50 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Shape
T12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F60CW/M HALCO
Zoro #
G810175650
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
4200 K
Wattage Equivalency
50 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Shape
T12

Description

Replacement for Halco F60cw/m replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.