Zoro Homepage

Replacement for Halco Fo32/741/eco replacement light bulb lamp, 25PK

  • Mfr # FO32/741/ECO HALCO

  • Zoro # G510156225


product price: $783.99
/pk 25, $31.36/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
4100 K
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
32 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO32/741/ECO HALCO
Zoro #
G510156225
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
4100 K
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
32 W

Description

Replacement for Halco Fo32/741/eco replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.