Zoro Homepage

Replacement for Halco Jc20/2ww/ba15s/led replacement light bulb lamp

  • Mfr # JC20/2WW/BA15S/LED HALCO

  • Zoro # G602885552


product price: $23.59
/ea

Key Features

Voltage
10
Watts
2
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
JC20
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC20/2WW/BA15S/LED HALCO
Zoro #
G602885552
UPC #
-
Country of Origin
China

Details

Voltage
10
Watts
2
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
JC20
Color Temperature
3000
Wattage Equivalency
2

Description

Replacement for Halco Jc20/2ww/ba15s/led replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.