Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For HALCO MP150UMED

  • Mfr # MP150/U/MED

  • Zoro # G507363025


product price: $67.79
/ea

Key Features

Bulb Base Type
E26 Medium Screw, 1-Inch Diameter (E27)
Max. Overall Bulb Length
5.43 in
Color Temp
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP150/U/MED
Zoro #
G507363025
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.43 in

Details

Bulb Base Type
E26 Medium Screw, 1-Inch Diameter (E27)
Color Temp
3000K

Description

Replacement For HALCO MP150UMED HID HIGH INTENSITY DISCHARGE METAL HALIDE BD17 ED17 SHAPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.