Shop ILC
See all product information
Create Account
Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp
Mfr # MR16FL4/850/LED2 HALCO
Zoro # G902885368
product price:Â
$
26.89
/ea
Key Features
Voltage
12
Watts
4.5
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR16FL4/850/LED2 HALCO
- Zoro #
- G902885368
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 4.5
- Bulb Base Type
- GU5.3
- Bulb Shape
- MR16
- Color Temperature
- 5000
- Wattage Equivalency
- 4.5
Description
Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp