Shop ILC
See all product information
Create Account
Replacement for Halco Ps25fr300/p5 replacement light bulb lamp
Mfr # PS25FR300/P5 HALCO
Zoro # G503010152
product price:Â
$
22.15
/ea
Key Features
Voltage
130
Watts
300
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PS25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS25FR300/P5 HALCO
- Zoro #
- G503010152
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 300
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PS25
Description
Replacement for Halco Ps25fr300/p5 replacement light bulb lamp