Zoro Homepage

Replacement for Halco Qdl6fr15/940/led replacement light bulb lamp

  • Mfr # QDL6FR15/940/LED HALCO

  • Zoro # G102885946


product price: $52.79
/ea

Key Features

Voltage
120
Watts
15
Color Temperature
4000
Wattage Equivalency
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDL6FR15/940/LED HALCO
Zoro #
G102885946
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
15
Color Temperature
4000
Wattage Equivalency
15

Description

Replacement for Halco Qdl6fr15/940/led replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.