Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Halco St19amb5ant/822/led2 replacement light bulb lamp

  • Mfr # ST19AMB5ANT/822/LED2 HALCO

  • Zoro # G302885968


product price: $13.99
/ea

Key Features

Voltage
120
Watts
5.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
ST19
Wattage Equivalency
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST19AMB5ANT/822/LED2 HALCO
Zoro #
G302885968
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
5.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
ST19
Color Temperature
2200
Wattage Equivalency
5.5

Description

Replacement for Halco St19amb5ant/822/led2 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.