Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Halco T6.5fr20int replacement light bulb lamp, 5PK

  • Mfr # T6.5FR20INT HALCO

  • Zoro # G410189453


product price: $65.65
/pk 5, $13.13/ea

Key Features

Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Watts
20 W
Bulb Shape
T6.5
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6.5FR20INT HALCO
Zoro #
G410189453
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Watts
20 W
Bulb Shape
T6.5
Voltage
130 V

Description

Replacement for Halco T6.5fr20int replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.