Shop ILC
See all product information
Create Account
Replacement for Hanalux / Hanaulux 56053026 replacement light bulb lamp
Mfr # 56053026 HANALUX / HANAULUX
Zoro # G103021602
product price:Â
$
29.89
/ea
Key Features
Voltage
21.5
Watts
130
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
4300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56053026 HANALUX / HANAULUX
- Zoro #
- G103021602
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 21.5
- Watts
- 130
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 4300
Description
Replacement for Hanalux / Hanaulux 56053026 replacement light bulb lamp