Shop ILC
See all product information
Create Account
Replacement for Hanalux / Hanaulux Q 4027 Z4 replacement light bulb lamp
Mfr # Q 4027 Z4 HANALUX / HANAULUX
Zoro # G302946089
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Voltage
420
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T9
Watts
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q 4027 Z4 HANALUX / HANAULUX
- Zoro #
- G302946089
- UPC #
- -
- Country of Origin
- China
- Voltage
- 420
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T9
- Watts
- 5000
Description
Replacement for Hanalux / Hanaulux Q 4027 Z4 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.