Replacement for Hanalux / Hanaulux Q6138 Z11 replacement light bulb lamp

  • Mfr # Q6138 Z11 HANALUX / HANAULUX

  • Zoro # G702954486


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Voltage
400
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T9
Watts
5000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q6138 Z11 HANALUX / HANAULUX
Zoro #
G702954486
UPC #
-
Country of Origin
China

Details

Voltage
400
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T9
Watts
5000

Description

Replacement for Hanalux / Hanaulux Q6138 Z11 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.