Replacement for Harley Davidson Vrscb V-rod 1200 CC Year 2005 Dual Beam replacement light bulb lamp

  • Mfr # VRSCB V-ROD 1200 CC YEAR 2005 DUAL BEAM HARLEY DA

  • Zoro # G602841954


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSCB V-ROD 1200 CC YEAR 2005 DUAL BEAM HARLEY DA
Zoro #
G602841954
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Harley Davidson Vrscb V-rod 1200 CC Year 2005 Dual Beam replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.