Shop ILC
See all product information
Create Account
Replacement for Hayward Pool Products Spx551-z-4 Outlawed, USE replacement light bulb lamp
Mfr # SPX551-Z-4 OUTLAWED, USE HAYWARD POOL PRODUCTS
Zoro # G902926504
product price:Â
$
63.39
/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPX551-Z-4 OUTLAWED, USE HAYWARD POOL PRODUCTS
- Zoro #
- G902926504
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR20
Description
Replacement for Hayward Pool Products Spx551-z-4 Outlawed, USE replacement light bulb lamp