Zoro Homepage

Replacement for HBC FUB 3A

  • Mfr # FUB 3A HBC

  • Zoro # G903127535


product price: $71.29
/ea

Key Features

Voltage - Batteries
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB 3A HBC
Zoro #
G903127535
UPC #
-
Country of Origin
China

Details

Voltage - Batteries
6

Description

Replacement for HBC FUB 3A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.