Shop ILC
See all product information
Create Account
Replacement for Heine Beta 200 VET Otoscope 3.5v replacement light bulb lamp
Mfr # BETA 200 VET OTOSCOPE 3.5V HEINE
Zoro # G902755708
product price:Â
$
49.99
/ea
Key Features
Bulb Shape
TL1.50
Wattage Equivalency
2.7
Voltage
3.5
Watts
2.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BETA 200 VET OTOSCOPE 3.5V HEINE
- Zoro #
- G902755708
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- TL1.50
- Wattage Equivalency
- 2.7
- Voltage
- 3.5
- Watts
- 2.7
Description
Replacement for Heine Beta 200 VET Otoscope 3.5v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.