Zoro Homepage

Replacement for Heine Beta 200s Ophthalmoscope 3.5v replacement light bulb lamp

  • Mfr # BETA 200S OPHTHALMOSCOPE 3.5V HEINE

  • Zoro # G602793185


product price: $40.59
/ea

Key Features

Bulb Shape
T1.50
Wattage Equivalency
2.42
Watts
2.42
Voltage
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BETA 200S OPHTHALMOSCOPE 3.5V HEINE
Zoro #
G602793185
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.50
Wattage Equivalency
2.42
Watts
2.42
Voltage
3.5

Description

Replacement for Heine Beta 200s Ophthalmoscope 3.5v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.