Zoro Homepage

Replacement for Heine Mini 2000 Tongue Blade Holder replacement light bulb lamp

  • Mfr # MINI 2000 TONGUE BLADE HOLDER HEINE

  • Zoro # G402757462


product price: $44.35
/ea

Key Features

Bulb Shape
TL1.25
Bulb Base Type
SPECIAL
Wattage Equivalency
2.05
Watts
2.05
Voltage
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINI 2000 TONGUE BLADE HOLDER HEINE
Zoro #
G402757462
UPC #
-
Country of Origin
China

Details

Bulb Shape
TL1.25
Bulb Base Type
SPECIAL
Wattage Equivalency
2.05
Watts
2.05
Voltage
2.5

Description

Replacement for Heine Mini 2000 Tongue Blade Holder replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.