Shop ILC
See all product information
Create Account
Replacement for Heine Mini Fibralux Otoscope replacement light bulb lamp
Mfr # MINI FIBRALUX OTOSCOPE HEINE
Zoro # G002757442
product price:Â
$
40.59
/ea
Key Features
Bulb Shape
TL1.5
Wattage Equivalency
1.13
Voltage
2.5
Watts
1.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MINI FIBRALUX OTOSCOPE HEINE
- Zoro #
- G002757442
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- TL1.5
- Wattage Equivalency
- 1.13
- Voltage
- 2.5
- Watts
- 1.13
Description
Replacement for Heine Mini Fibralux Otoscope replacement light bulb lamp