Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Heine Xhl#104 10 Watt 6V replacement light bulb lamp

  • Mfr # XHL#104 10 WATT 6V HEINE

  • Zoro # G402801875


product price: $64.35
/ea

Key Features

Wattage Equivalency
10
Watts
10
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHL#104 10 WATT 6V HEINE
Zoro #
G402801875
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
10
Watts
10
Voltage
6

Description

Replacement for Heine Xhl#104 10 Watt 6V replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.