Zoro Homepage

Replacement for Hella 78271 replacement light bulb lamp, 10PK

  • Mfr # 78271 HELLA

  • Zoro # G610126135


product price: $82.15
/pk 10, $8.22/ea
Free Shipping & Returns

Key Features

Bulb Shape
T1.5
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
1.2 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78271 HELLA
Zoro #
G610126135
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.5
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
1.2 W
Voltage
24 V

Description

Replacement for Hella 78271 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.