Shop ILC
See all product information
Create Account
Replacement for Hella Hb270 replacement light bulb lamp, 2PK
Mfr # HB270 HELLA
Zoro # G510170146
product price:Â
$
34.69
/pk of 2, $17.35/ea
Key Features
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
12 V
Watts
18 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HB270 HELLA
- Zoro #
- G510170146
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Bulb Shape
- FESTOON
- Voltage
- 12 V
- Watts
- 18 W
Description
Replacement for Hella Hb270 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.