Shop ILC
See all product information
Create Account
Replacement for Heraeus / Hereaus 551 Halogen replacement light bulb lamp
Mfr # 551 HALOGEN HERAEUS / HEREAUS
Zoro # G303200494
product price:Â
$
35.65
/ea
Key Features
Voltage
10.8
Watts
30
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551 HALOGEN HERAEUS / HEREAUS
- Zoro #
- G303200494
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 10.8
- Watts
- 30
- Bulb Base Type
- G5.3
- Bulb Shape
- T3
- Bulb Color Temp.
- 3100
Description
Replacement for Heraeus / Hereaus 551 Halogen replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.