Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for High END Systems Trackspot replacement light bulb lamp

  • Mfr # TRACKSPOT HIGH END SYSTEMS

  • Zoro # G003209841


product price: $11.19
/ea

Key Features

Watts
250
Wattage Equivalency
250
Bulb Shape
T4
Color Temperature
3200
Bulb Base Type
GY6.35 2-PIN ROUND PINS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACKSPOT HIGH END SYSTEMS
Zoro #
G003209841
UPC #
-
Country of Origin
China

Details

Watts
250
Wattage Equivalency
250
Bulb Shape
T4
Color Temperature
3200
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Voltage
24

Description

Replacement for High END Systems Trackspot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.