Replacement for Hikari 10mr8/gz4/30 6V replacement light bulb lamp, 2PK

  • Mfr # 10MR8/GZ4/30 6V HIKARI

  • Zoro # G810171478


product price: $8.69
/pk 2, $4.35/ea

Key Features

Bulb Shape
MR8
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
6 V
Watts
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MR8/GZ4/30 6V HIKARI
Zoro #
G810171478
UPC #
-
Country of Origin
China

Details

Bulb Shape
MR8
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
6 V
Watts
10 W

Description

Replacement for Hikari 10mr8/gz4/30 6V replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.