Shop ILC
See all product information
Create Account
Replacement for Hikari 120v-50w Mr16 Gu10 ALU CG replacement light bulb lamp
Mfr # 120V-50W MR16 GU10 ALU CG HIKARI
Zoro # G503235043
product price:Â
$
36.29
/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120V-50W MR16 GU10 ALU CG HIKARI
- Zoro #
- G503235043
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- GU10 TWIST/LOCK
- Bulb Shape
- MR16
Description
Replacement for Hikari 120v-50w Mr16 Gu10 ALU CG replacement light bulb lamp