Shop ILC
See all product information
Create Account
Replacement for Hikari 20mr16q40tl/alu/fg 120v replacement light bulb lamp, 2PK
Mfr # 20MR16Q40TL/ALU/FG 120V HIKARI
Zoro # G210170408
product price:Â
$
32.89
/pk 2, $16.45/ea
Key Features
Bulb Shape
MR16
Voltage
120 V
Bulb Base Type
GU10 TWIST/LOCK
Watts
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20MR16Q40TL/ALU/FG 120V HIKARI
- Zoro #
- G210170408
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- MR16
- Voltage
- 120 V
- Bulb Base Type
- GU10 TWIST/LOCK
- Watts
- 20 W
Description
Replacement for Hikari 20mr16q40tl/alu/fg 120v replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.