Replacement for Hikari 6V 5W Mr11 G4 30 DEG replacement light bulb lamp

  • Mfr # 6V 5W MR11 G4 30 DEG HIKARI

  • Zoro # G602972467


product price: $29.99
/ea

Key Features

Voltage
6
Watts
5
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6V 5W MR11 G4 30 DEG HIKARI
Zoro #
G602972467
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
5
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11

Description

Replacement for Hikari 6V 5W Mr11 G4 30 DEG replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.