Shop ILC
See all product information
Create Account
Replacement for Hikari J120v/100w 118mm j2051 replacement light bulb lamp, 2PK
Mfr # J120V/100W 118MM (J2051) HIKARI
Zoro # G810170464
product price:Â
$
38.95
/pk of 2, $19.48/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Watts
100 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J120V/100W 118MM (J2051) HIKARI
- Zoro #
- G810170464
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Watts
- 100 W
- Voltage
- 120 V
Description
Replacement for Hikari J120v/100w 118mm j2051 replacement light bulb lamp 2 Pack