Shop ILC
See all product information
Create Account
Replacement for Hikari J120v/500w 118mm j2059 replacement light bulb lamp, 2PK
Mfr # J120V/500W 118MM (J2059) HIKARI
Zoro # G910170128
product price:Â
$
45.75
/pk 2, $22.88/ea
Key Features
Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
500 W
Voltage
120 V
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J120V/500W 118MM (J2059) HIKARI
- Zoro #
- G910170128
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 500 W
- Voltage
- 120 V
- Bulb Color Temp.
- 3000 K
Description
Replacement for Hikari J120v/500w 118mm j2059 replacement light bulb lamp 2 Pack