Replacement for Hikari J130v/1000w 189mm j3117 replacement light bulb lamp, 2PK

  • Mfr # J130V/1000W 189MM (J3117) HIKARI

  • Zoro # G710173497


product price:  $40.39
/pk 2, $20.20/ea

Key Features

Bulb Shape
T4
Watts
1000 W
Bulb Color Temp.
3000 K
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J130V/1000W 189MM (J3117) HIKARI
Zoro #
G710173497
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Watts
1000 W
Bulb Color Temp.
3000 K
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
120 V

Description

Replacement for Hikari J130v/1000w 189mm j3117 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.