Shop ILC
See all product information
Create Account
Replacement for Hikari J208v/1500w 254mm j3519 replacement light bulb lamp, 2PK
Mfr # J208V/1500W 254MM (J3519) HIKARI
Zoro # G810170297
product price:Â
$
28.25
/pk of 2, $14.13/ea
Key Features
Bulb Shape
T3
Voltage
208 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
1500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J208V/1500W 254MM (J3519) HIKARI
- Zoro #
- G810170297
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Voltage
- 208 V
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 1500 W
Description
Replacement for Hikari J208v/1500w 254mm j3519 replacement light bulb lamp 2 Pack