Shop ILC
See all product information
Create Account
Replacement For Hikari Jc 24V 150W Ba15D Led Replacement Light Bulb Lamp, PK2
Mfr # 2PAK:WX-DQRH-8
Zoro # G705444519
product price:Â
$
99.35
/pk of 2, $49.68/ea
Key Features
Voltage
24
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3000
Wattage Equivalency
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2PAK:WX-DQRH-8
- Zoro #
- G705444519
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 5
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Color Temperature
- 3000
- Wattage Equivalency
- 5
Description
Replacement for Hikari JC 24V 150w Ba15d LED Replacement replacement Light Bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.