Replacement for Hikari Jcd240v/35w G8 45mm (jcd6948) replacement light bulb lamp

  • Mfr # JCD240V/35W G8 45MM (JCD6948) HIKARI

  • Zoro # G802991985


product price:  $25.59
/ea

Key Features

Voltage
240
Watts
35
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD240V/35W G8 45MM (JCD6948) HIKARI
Zoro #
G802991985
UPC #
-
Country of Origin
China

Details

Voltage
240
Watts
35
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Bulb Shape
T4

Description

Replacement for Hikari Jcd240v/35w G8 45mm (jcd6948) replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.