
Replacement for Hikari Jd130v/400w MC FR (jd7031f) replacement light bulb lamp
Mfr # JD130V/400W MC FR (JD7031F) HIKARI
Zoro # G803027607
product price:Â $16.95
/eaKey Features
Voltage
120
Watts
400
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD130V/400W MC FR (JD7031F) HIKARI
Zoro #
G803027607
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
400
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2950
Description
Replacement for Hikari Jd130v/400w MC FR (jd7031f) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.