Shop ILC
See all product information
Create Account
Replacement for Hikari Mr-8 12v/10w GZ4 Flood 30 DEG W/cvr replacement light bulb lamp
Mfr # MR-8 12V/10W GZ4 FLOOD 30 DEG W/CVR HIKARI
Zoro # G902974093
product price:Â
$
19.69
/ea
Key Features
Voltage
12
Watts
10
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR-8 12V/10W GZ4 FLOOD 30 DEG W/CVR HIKARI
- Zoro #
- G902974093
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 10
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR8
Description
Replacement for Hikari Mr-8 12v/10w GZ4 Flood 30 DEG W/cvr replacement light bulb lamp