Replacement for Hikari XN 24v/5w FR replacement light bulb lamp, 10PK

  • Mfr # XN 24V/5W FR HIKARI

  • Zoro # G910122332


product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
T3.25
Color Temperature
2800 K
Watts
5 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XN 24V/5W FR HIKARI
Zoro #
G910122332
UPC #
-
Country of Origin
China

Details

Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
T3.25
Color Temperature
2800 K
Watts
5 W
Voltage
24 V

Description

Replacement for Hikari XN 24v/5w FR replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.