Shop ILC
See all product information
Create Account
Replacement for HILL-ROM PT1400-1
Mfr # PT1400-1 HILL-ROM
Zoro # G303217041
product price:Â
$
17.49
/ea
Key Features
Voltage
120
Watts
250
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT1400-1 HILL-ROM
- Zoro #
- G303217041
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 250
- Bulb Base Type
- GY5.3 2-FLAT PINS
- Bulb Color Temp.
- 3250
Description
Replacement for Hill-rom Pt1400-1 replacement light bulb lamp 2 Pack