Shop ILC
See all product information
Create Account
Replacement for Hitachi 6030 replacement light bulb lamp, 2PK
Mfr # 6030 HITACHI
Zoro # G410181518
product price:Â
$
31.45
/pk of 2, $15.73/ea
Key Features
Wattage Equivalency
4 W
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6030 HITACHI
- Zoro #
- G410181518
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 4 W
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
- Bulb Color Temp.
- 4100 K
Description
Replacement for Hitachi 6030 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.