Shop ILC
See all product information
Create Account
Replacement for Hitachi 7180 Chemistry Analyzer replacement light bulb lamp
Mfr # 7180 CHEMISTRY ANALYZER HITACHI
Zoro # G103442865
product price:Â
$
82.85
/ea
Key Features
Voltage
12
Watts
20
Bulb Shape
T3
Bulb Color Temp.
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7180 CHEMISTRY ANALYZER HITACHI
- Zoro #
- G103442865
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Shape
- T3
- Bulb Color Temp.
- 2800
Description
Replacement for Hitachi 7180 Chemistry Analyzer replacement light bulb lamp