Zoro Homepage

Replacement for Hitachi 7600 Chemistry Analyzer replacement light bulb lamp

  • Mfr # 7600 CHEMISTRY ANALYZER HITACHI

  • Zoro # G603442952


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
20
Bulb Shape
T3
Bulb Color Temp.
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600 CHEMISTRY ANALYZER HITACHI
Zoro #
G603442952
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
20
Bulb Shape
T3
Bulb Color Temp.
2800

Description

Replacement for Hitachi 7600 Chemistry Analyzer replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.