Shop ILC
See all product information
Create Account
Replacement for HOLTKOTTER 6244
Mfr # 6244 HOLTKOTTER
Zoro # G702983271
product price:Â
$
21.69
/ea
Key Features
Voltage
120
Watts
40
Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
Bulb Color Temp.
2700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6244 HOLTKOTTER
- Zoro #
- G702983271
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 40
- Bulb Base Type
- G9 2-PIN LOOP
- Bulb Shape
- T4
- Bulb Color Temp.
- 2700
Description
Replacement for Holtkotter 6244 replacement light bulb lamp 4 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov