Replacement for Horiba Jobin Yvon Fluro MAX 3 replacement light bulb lamp

  • Mfr # FLURO MAX 3 HORIBA JOBIN YVON

  • Zoro # G202803031


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Voltage
18
Bulb Base Type
SFC12-4, SFCX12.4
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLURO MAX 3 HORIBA JOBIN YVON
Zoro #
G202803031
UPC #
-
Country of Origin
China

Details

Voltage
18
Bulb Base Type
SFC12-4, SFCX12.4
Watts
150

Description

Replacement for Horiba Jobin Yvon Fluro MAX 3 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.